Specifications
Dimensions
- Port SizeOne-touch fitting for 6 mm
Details
- Country of OriginUS
- Flow Direction4-Way
- SeriesVQC
- Solenoid Electrical EntryPlug Connector
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)