Motion
VV5QC21-05C6SKAN-S

SMC CORP OF AMERICA
VV5QC21-05C6SKAN-S

Solenoid-Operated Air Control Valve - 4-Way, Plug Connector, Manifold, One-touch fitting for 6 mm
MI ITEM #09820856
MFR #VV5QC21-05C6SKAN-S
Price$582.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC21-05C6SKAN-S

Solenoid-Operated Air Control Valve - 4-Way, Plug Connector, Manifold, One-touch fitting for 6 mm
MI ITEM #09820856
MFR #VV5QC21-05C6SKAN-S

Mfr description
VV5QC21-05C6SKAN-S VQC MANIFOLD
  • Base mount EX260 type plug-in manifold for VQC2000 valves
  • DeviceNet„¢, PROFIBUS DP, CC-Link, Ether CAT and PROFINET fieldbus protocols
  • Maximum 12 stations available as standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$582.70/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 6 mm

Details

  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Piping Type
    Manifold
  • Series
    VQC
  • Solenoid Electrical Entry
    Plug Connector

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)