Motion
VV5QC21-05C8FD2

SMC CORP OF AMERICA
VV5QC21-05C8FD2

Solenoid-Operated Air Control Valve - 4-Way, Plug Connector, Base Mounted Plug-in, One-touch fitting for 8 mm
MI ITEM #09820956
MFR #VV5QC21-05C8FD2
List Price$347.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC21-05C8FD2

Solenoid-Operated Air Control Valve - 4-Way, Plug Connector, Base Mounted Plug-in, One-touch fitting for 8 mm
MI ITEM #09820956
MFR #VV5QC21-05C8FD2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$347.90/each for your price

Overview

Mfr description
VV5QC21-05C8FD2 VQC MANIFOLD
  • Base mount plug-in manifold for VQC2000 valves
  • Conforms to IP40
  • 25 pin D-sub connector that conforms to MIL standards
  • Maximum 24 stations available as standard
  • Optional DIN rail mount
  • 18 port sizes available

Specifications

  • Piping Type
    Base Mounted Plug-in
  • Country of Origin
    US
  • Solenoid Electrical Entry
    Plug Connector
  • Flow Direction
    4-Way
  • Port Size
    One-touch fitting for 8 mm
  • Series
    VQC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text