Motion
VV5QC21-06C8TD0

SMC CORP OF AMERICA
VV5QC21-06C8TD0

Solenoid-Operated Air Control Valve - 4-Way, Plug Connector, Base Mounted Plug-in, One-touch fitting for 8 mm
MI ITEM #09821036
MFR #VV5QC21-06C8TD0
List Price$384.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC21-06C8TD0

Solenoid-Operated Air Control Valve - 4-Way, Plug Connector, Base Mounted Plug-in, One-touch fitting for 8 mm
MI ITEM #09821036
MFR #VV5QC21-06C8TD0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$384.75/each for your price

Overview

Mfr description
VV5QC21-06C8TD0 VQC MANIFOLD
  • Base mount, plug-in manifold for VQC2000 valves
  • Protective enclosure conforms to IP67 for protectionfrom dust and moisture
  • Terminals are concentrated in compact clusterswithin terminal block box
  • Maximum 20 stations available as standard
  • Optional DIN rail mount
  • 18 port sizes available

Specifications

  • Piping Type
    Base Mounted Plug-in
  • Country of Origin
    US
  • Solenoid Electrical Entry
    Plug Connector
  • Flow Direction
    4-Way
  • Port Size
    One-touch fitting for 8 mm
  • Series
    VQC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text