Motion
VV5Q51-0303T1-SD

SMC CORP OF AMERICA
VV5Q51-0303T1-SD

Solenoid-Operated Air Control Valve - 4-Way, Terminal Block, Base Mounted Plug-in, 3/8 in
Mi Item #09821067
MFR #VV5Q51-0303T1-SD
Price$275.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q51-0303T1-SD

Solenoid-Operated Air Control Valve - 4-Way, Terminal Block, Base Mounted Plug-in, 3/8 in
Mi Item #09821067
MFR #VV5Q51-0303T1-SD

Mfr description
VV5Q51-0303T1-SD MFLD, PLUG-IN, VQ5000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$275.31/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Piping Type
    Base Mounted Plug-in
  • Series
    VQ
  • Solenoid Electrical Entry
    Terminal Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)