Specifications
Dimensions
- Port Size3/8 in
Details
- Country of OriginUS
- Flow Direction4-Way
- Piping TypeBase Mounted Plug-in
- SeriesVQ
- Solenoid Electrical EntryTerminal Block
Overview
Mfr description
VV5Q51-0303TTD VV5Q MANIFOLD
- Base mounted plug-in manifold for VQ5*0* valve
- Terminal box connection
- Maximum 12 stations available as standard
- 6 port sizes available
- Optional IP65 enclosure