Overview
Mfr description
VV5Q51-0304TFD1 MFLD, PLUG-IN, VQ5000
- Base mounted plug-in manifold for VQ5*0* valve
- Maximum 12 stations available as standard
- D-sub connector reduces installationlabor for electrical connection
- D-sub connector - 25 pin
- Select top or side receptacle position to meetavailable space requirement
- 6 port sizes available
Specifications
- Piping TypeBase Mounted
- Country of OriginUS
- Solenoid Electrical EntryTerminal Block
- Flow Direction4-Way
- Port Size1/2 in
- SeriesVQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data