Motion
VV5QC21-05N7LD1-S

SMC CORP OF AMERICA
VV5QC21-05N7LD1-S

Solenoid-Operated Air Control Valve - 4-Way, Plug Connector, Base Mounted Plug-in, One-touch fitting for 1/4 in
MI ITEM #09821228
MFR #VV5QC21-05N7LD1-S
Price$339.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC21-05N7LD1-S

Solenoid-Operated Air Control Valve - 4-Way, Plug Connector, Base Mounted Plug-in, One-touch fitting for 1/4 in
MI ITEM #09821228
MFR #VV5QC21-05N7LD1-S

Mfr description
VV5QC21-05N7LD1-S VQC MANIFOLD
  • Base mounted plug-in manifold for VQC2000 valves
  • Lead wire kit
  • Conforms to IP67 for protection from dust and moisture
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$339.10/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 1/4 in

Details

  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Piping Type
    Base Mounted Plug-in
  • Series
    VQC
  • Solenoid Electrical Entry
    Plug Connector

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)