Motion
VQ2100-51-02T

SMC CORP OF AMERICA
VQ2100-51-02T

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, Base Mounted Plug-in, 1/4 in
Mi Item #09821493
MFR #VQ2100-51-02T
Price$102.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ2100-51-02T

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, Base Mounted Plug-in, 1/4 in
Mi Item #09821493
MFR #VQ2100-51-02T

Mfr description
VQ2100-51-02T 5 PORT PLUG-IN, BASE MNT
  • Fluid: air/inert gas
  • Operating pressure range: 0.1 - 0.7MPa(high pressure type 1.0MPa)
  • Coil rated voltage: 12, 24VDC;100, 110, 200, 220VAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.93/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Base Mounted Plug-in
  • Series
    VQ
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)