Motion
VV5QC41-0403NSD60

SMC CORP OF AMERICA
VV5QC41-0403NSD60

Solenoid-Operated Air Control Valve - 4-Way, Manifold, 3/8 in
Mi Item #09821779
MFR #VV5QC41-0403NSD60
Price$273.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC41-0403NSD60

Solenoid-Operated Air Control Valve - 4-Way, Manifold, 3/8 in
Mi Item #09821779
MFR #VV5QC41-0403NSD60

Mfr description
VV5QC41-0403NSD60 VQC MANIFOLD
  • Base mount EX600 type plug-in manifold for VQC4000 valves
  • Protective enclosure conforms to IP67 for protection fromdust and moisture
  • DeviceNet„¢, PROFIBUS DP and CC-Link, EtherNet/IP„¢, EtherCAT fieldbus protocols
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$273.40/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Piping Type
    Manifold
  • Series
    VQC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)