Motion
VV5QC41-0403SDVB

SMC CORP OF AMERICA
VV5QC41-0403SDVB

Solenoid-Operated Air Control Valve - 4-Way, 2 Solenoid, Base Mounted Plug-in, 3/8 in
MI ITEM #09821932
MFR #VV5QC41-0403SDVB
Price$616.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC41-0403SDVB

Solenoid-Operated Air Control Valve - 4-Way, 2 Solenoid, Base Mounted Plug-in, 3/8 in
MI ITEM #09821932
MFR #VV5QC41-0403SDVB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$616.68/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Number Of Solenoids
    2
  • Piping Type
    Base Mounted Plug-in
  • Series
    VQC

Overview

Mfr description
VV5QC41-0403SDVB VQC MANIFOLD
  • Manifold with EX126 SI unit
  • Easy installation and removal of SI unit
  • Conforms to CE marking
  • IP67 enclosure
  • Maximum 8 stations as standard
  • Corresponding to CC-Link Ver.1.10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought