Motion
VV5QC41-0403TD0

SMC CORP OF AMERICA
VV5QC41-0403TD0

Solenoid-Operated Air Control Valve - 4-Way, 2 Solenoid, Base Mounted Plug-in, 3/8 in
MI ITEM #09821985
MFR #VV5QC41-0403TD0
List Price$312.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC41-0403TD0

Solenoid-Operated Air Control Valve - 4-Way, 2 Solenoid, Base Mounted Plug-in, 3/8 in
MI ITEM #09821985
MFR #VV5QC41-0403TD0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$312.38/each for your price

Overview

Mfr description
VV5QC41-0403TD0 VQC MANIFOLD

Specifications

  • Piping Type
    Base Mounted Plug-in
  • Country of Origin
    US
  • Number Of Solenoids
    2
  • Flow Direction
    4-Way
  • Port Size
    3/8 in
  • Series
    VQC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text