Overview
Mfr description
VV5Q51-1104TTD-W VV5Q MANIFOLD
- Base mounted plug-in manifold for VQ5*0* valve
- Terminal box connection
- Maximum 12 stations available as standard
- 6 port sizes available
- Optional IP65 enclosure
Specifications
- Country of OriginUS
- SeriesVQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data