Motion
VV5QC21-06C8FD2

SMC CORP OF AMERICA
VV5QC21-06C8FD2

Solenoid-Operated Air Control Valve - 4-Way, Plug Connector, Base Mounted Plug-in, One-touch fitting for 8 mm
MI ITEM #09822213
MFR #VV5QC21-06C8FD2
Price$388.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC21-06C8FD2

Solenoid-Operated Air Control Valve - 4-Way, Plug Connector, Base Mounted Plug-in, One-touch fitting for 8 mm
MI ITEM #09822213
MFR #VV5QC21-06C8FD2

Mfr description
VV5QC21-06C8FD2 VQC MANIFOLD
  • Base mount plug-in manifold for VQC2000 valves
  • Conforms to IP40
  • 25 pin D-sub connector that conforms to MIL standards
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$388.04/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 8 mm

Details

  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Piping Type
    Base Mounted Plug-in
  • Series
    VQC
  • Solenoid Electrical Entry
    Plug Connector

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)