Overview
Mfr description
VV5QC41-06N7NMD3 VQC MANIFOLD
- For VQC4000 base mount, plug-in valves
- Conforms to IP67 for protection from dust and moisture
- Multi-connector kit
- 1 ~ 12 stations available as standard
Specifications
- Piping TypeManifold
- Country of OriginUS
- Solenoid Electrical EntryCircular Connector
- Flow Direction4-Way
- Port Size1/4 in
- SeriesVQC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data