Overview
Mfr description
VV5Q55-0704TC MFLD, PLUG LEAD, VQ5000
- Base mounted plug lead/cassette manifold for VQ5*5* valve
- Valves wired individually
- Maximum 12 stations available as standard
- 6 port sizes
- Optional IP65 enclosure
Specifications
- Country of OriginJP
- SeriesVQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data