Overview
Mfr description
VV5QC41-0703NFD0 VQC MANIFOLD
- For VQC4000 base mount, plug-in valves
- Conforms to IP40
- D-sub connector reduces labor while minimizing wiring and saving space
- 25 pin D-sub connector that conforms to MIL standards
- 1 to 12 stations available as standard
Specifications
- Country of OriginUS
- SeriesVQC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data