Overview
Mfr description
VV5QC21-10N7TD0-D VQC MANIFOLD
- Base mount, plug-in manifold for VQC2000 valves
- Protective enclosure conforms to IP67 for protectionfrom dust and moisture
- Terminals are concentrated in compact clusterswithin terminal block box
- Maximum 20 stations available as standard
- Optional DIN rail mount
- 18 port sizes available
Specifications
- Country of OriginUS
- SeriesVQC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data