Motion
VV5QC21-07C6LD2-S

SMC CORP OF AMERICA
VV5QC21-07C6LD2-S

Solenoid-Operated Air Control Valve - 4-Way, Plug Connector, Manifold, One-touch fitting for 6 mm
MI ITEM #09822647
MFR #VV5QC21-07C6LD2-S
List Price$429.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC21-07C6LD2-S

Solenoid-Operated Air Control Valve - 4-Way, Plug Connector, Manifold, One-touch fitting for 6 mm
MI ITEM #09822647
MFR #VV5QC21-07C6LD2-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$429.14/each for your price

Overview

Mfr description
VV5QC21-07C6LD2-S VQC MANIFOLD
  • Base mounted plug-in manifold for VQC2000 valves
  • Lead wire kit
  • Conforms to IP67 for protection from dust and moisture
  • Maximum 24 stations available as standard
  • Optional DIN rail mount

Specifications

  • Piping Type
    Manifold
  • Country of Origin
    US
  • Solenoid Electrical Entry
    Plug Connector
  • Flow Direction
    4-Way
  • Port Size
    One-touch fitting for 6 mm
  • Series
    VQC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text