Motion
VV5QC11-10N7FD3

SMC CORP OF AMERICA
VV5QC11-10N7FD3

Solenoid-Operated Air Control Valve - 4-Way, D-Sub Connector, Base Mounted Plug-in, One-touch fitting for 1/4 in
MI ITEM #09822748
MFR #VV5QC11-10N7FD3
List Price$419.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC11-10N7FD3

Solenoid-Operated Air Control Valve - 4-Way, D-Sub Connector, Base Mounted Plug-in, One-touch fitting for 1/4 in
MI ITEM #09822748
MFR #VV5QC11-10N7FD3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$419.49/each for your price

Overview

Mfr description
VV5QC11-10N7FD3 VQC MANIFOLD
  • Base mount, plug-in manifold for VQC1000 valve
  • Conforms to IP40
  • D-sub connector reduces labor while minimizingwiring and saving space
  • 25 pin D-sub connector that conforms to MIL standards
  • Maximum 24 stations available as standard
  • Optional DIN rail mount
  • 21 port sizes available

Specifications

  • Piping Type
    Base Mounted Plug-in
  • Country of Origin
    US
  • Solenoid Electrical Entry
    D-Sub Connector
  • Flow Direction
    4-Way
  • Port Size
    One-touch fitting for 1/4 in
  • Series
    VQC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text