Overview
Mfr description
VV5QC21-11N7LD2 VQC MANIFOLD
- Base mounted plug-in manifold for VQC2000 valves
- Lead wire kit
- Conforms to IP67 for protection from dust and moisture
- Maximum 24 stations available as standard
- Optional DIN rail mount
Specifications
- Country of OriginUS
- SeriesVQC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data