Motion
VV5QC41-04N7TSEAN

SMC CORP OF AMERICA
VV5QC41-04N7TSEAN

Solenoid-Operated Air Control Valve - 4-Way, 2 Solenoid, Base Mounted Plug-in, One-touch fitting for 1/4 in
MI ITEM #09822907
MFR #VV5QC41-04N7TSEAN
Price$671.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC41-04N7TSEAN

Solenoid-Operated Air Control Valve - 4-Way, 2 Solenoid, Base Mounted Plug-in, One-touch fitting for 1/4 in
MI ITEM #09822907
MFR #VV5QC41-04N7TSEAN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$671.40/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 1/4 in

Details

  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Number Of Solenoids
    2
  • Piping Type
    Base Mounted Plug-in
  • Series
    VQC

Overview

Mfr description
VV5QC41-04N7TSEAN VQC MANIFOLD
  • Base mount EX260 type plug-in manifold for VQC4000 valves
  • DeviceNet„¢, PROFIBUS DP, CC-Link, Ether CAT and PROFINET fieldbus protocols
  • Maximum 12 stations available as standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought