Motion
VV5QC21-07N7SD0

SMC CORP OF AMERICA
VV5QC21-07N7SD0

Solenoid-Operated Air Control Valve - 4-Way, Plug Connector, One-touch fitting for 1/4 in
Mi Item #09823200
MFR #VV5QC21-07N7SD0
Price$339.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC21-07N7SD0

Solenoid-Operated Air Control Valve - 4-Way, Plug Connector, One-touch fitting for 1/4 in
Mi Item #09823200
MFR #VV5QC21-07N7SD0

Mfr description
VV5QC21-07N7SD0 VQC MANIFOLD
  • Base mount EX500 type plug-in manifold for VQC2000 valves
  • Protective enclosure conforms to IP67 for protection fromdust and moisture
  • Gateway type serial transmission system
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$339.78/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 1/4 in

Details

  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Series
    VQC
  • Solenoid Electrical Entry
    Plug Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)