Overview
Mfr description
VV5QC41-0202NLD2 VQC MANIFOLD
- For VQC4000 base mount, plug-in valves
- Conforms to IP67 for protection from dust and moisture
- Direct electrical entry type
- 1 ~ 12 stations available as standard
Specifications
- Piping TypeManifold
- Country of OriginUS
- Number Of Solenoids2
- Flow Direction4-Way
- Port Size1/4 in
- SeriesVQC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data