Motion
VV5QC41-05C8TMD3

SMC CORP OF AMERICA
VV5QC41-05C8TMD3

Solenoid-Operated Air Control Valve - 4-Way, 2 Solenoid, Circular Terminal, Manifold, One-touch fitting for 8 mm
MI ITEM #09824407
MFR #VV5QC41-05C8TMD3
List Price$641.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC41-05C8TMD3

Solenoid-Operated Air Control Valve - 4-Way, 2 Solenoid, Circular Terminal, Manifold, One-touch fitting for 8 mm
MI ITEM #09824407
MFR #VV5QC41-05C8TMD3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$641.71/each for your price

Overview

Mfr description
VV5QC41-05C8TMD3 VQC MANIFOLD
  • For VQC4000 base mount, plug-in valves
  • Conforms to IP67 for protection from dust and moisture
  • Multi-connector kit
  • 1 ~ 12 stations available as standard

Specifications

  • Piping Type
    Manifold
  • Country of Origin
    US
  • Number Of Solenoids
    2
  • Solenoid Electrical Entry
    Circular Terminal
  • Flow Direction
    4-Way
  • Port Size
    One-touch fitting for 8 mm
  • Series
    VQC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text