Specifications
Dimensions
- Port Size3/8 in
Details
- Country of OriginUS
- Flow Direction4-Way
- Number Of Solenoids2
- Piping TypeBase Mounted Plug-in
- SeriesVQC
Overview
Mfr description
VV5QC41-0203SEAN VQC MANIFOLD
- Base mount EX260 type plug-in manifold for VQC4000 valves
- DeviceNet„¢, PROFIBUS DP, CC-Link, Ether CAT and PROFINET fieldbus protocols
- Maximum 12 stations available as standard