Motion
VV5QC41-07C8SVAN

SMC CORP OF AMERICA
VV5QC41-07C8SVAN

Solenoid-Operated Air Control Valve - 4-Way, Manifold, One-touch fitting for 8 mm
Mi Item #09824443
MFR #VV5QC41-07C8SVAN
Price$639.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC41-07C8SVAN

Solenoid-Operated Air Control Valve - 4-Way, Manifold, One-touch fitting for 8 mm
Mi Item #09824443
MFR #VV5QC41-07C8SVAN

Mfr description
VV5QC41-07C8SVAN VQC MANIFOLD
  • Base mount EX260 type plug-in manifold for VQC4000 valves
  • DeviceNet„¢, PROFIBUS DP, CC-Link, Ether CAT and PROFINET fieldbus protocols
  • Maximum 12 stations available as standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$639.37/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 8 mm

Details

  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Piping Type
    Manifold
  • Series
    VQC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)