Motion
VV5QC41-0203TSD0A

SMC CORP OF AMERICA
VV5QC41-0203TSD0A

Solenoid-Operated Air Control Valve - 4-Way, 2 Solenoid, Base Mounted Plug-in, 3/8 in
MI ITEM #09824495
MFR #VV5QC41-0203TSD0A
Price$198.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC41-0203TSD0A

Solenoid-Operated Air Control Valve - 4-Way, 2 Solenoid, Base Mounted Plug-in, 3/8 in
MI ITEM #09824495
MFR #VV5QC41-0203TSD0A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$198.80/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Number Of Solenoids
    2
  • Piping Type
    Base Mounted Plug-in
  • Series
    VQC

Overview

Mfr description
VV5QC41-0203TSD0A VQC MANIFOLD
  • For VQC4000 base mount, plug-in valves
  • Protective enclosure conforms to IP67 for protection from dust and moisture
  • Gateway type serial transmission system
  • Replaceable one-touch fittings
  • 1 to 8 stations available as standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought