Motion
VV5QZ25-06C6C-D0

SMC CORP OF AMERICA
VV5QZ25-06C6C-D0

Solenoid-Operated Air Control Valve - 4-Way, Base Mounted, One-touch fitting for 6 mm
MI ITEM #09824764
MFR #VV5QZ25-06C6C-D0
List Price$99.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QZ25-06C6C-D0

Solenoid-Operated Air Control Valve - 4-Way, Base Mounted, One-touch fitting for 6 mm
MI ITEM #09824764
MFR #VV5QZ25-06C6C-D0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.26/each for your price

Overview

Mfr description
VV5QZ25-06C6C-D0 VQZ2000 BASE MOUNTED

Specifications

  • Piping Type
    Base Mounted
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Port Size
    One-touch fitting for 6 mm
  • For Use With Series
    VQZ2000
  • Number Of Stations
    6
  • Kit Type
    Connector
  • Series
    VQZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text