Specifications
Dimensions
- Port SizeOne-touch fitting for 5/32 in
Details
- Country of OriginJP
- Flow Direction4-Way
- For Use With SeriesVQZ2000
- Kit TypeConnector
- Number Of Stations6
- Piping TypeBase Mounted
- SeriesVQZ
Overview
Mfr description
VV5QZ25-06N3TC VQZ2000 BASE MOUNTED