Overview
Mfr description
VV5QC41-0803SD0 VQC MANIFOLD
- For VQC4000 base mounted, plug-in valves
- Protective enclosure conforms to IP67 for protection from dust and moisture
- I/O serial transmission kit reduces connection work, minimizes wiring and saves space
- Replaceable one-touch fittings
- 1 to 12 stations available as standard
Specifications
- Piping TypeBase Mounted Plug-in
- Country of OriginUS
- Solenoid Electrical EntryD-Sub Connector
- Flow Direction4-Way
- Port Size3/8 in
- SeriesVQC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data