Overview
Mfr description
VV5QC41-0803SD6V2 VQC MANIFOLD
- Base mount EX600 type plug-in manifold for VQC4000 valves
- Protective enclosure conforms to IP67 for protection fromdust and moisture
- DeviceNet„¢, PROFIBUS DP and CC-Link, EtherNet/IP„¢, EtherCAT fieldbus protocols
- Maximum 12 stations available as standard
Specifications
- Piping TypeManifold
- Country of OriginUS
- Flow Direction4-Way
- Port Size3/8 in
- SeriesVQC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data