Overview
Mfr description
VV5QC51-0804SD60 VQC5000 VALVE MANIFOLD
- Base mount EX600 type plug-in manifold for VQC5000 valves
- Protective enclosure conforms to IP67 for protection fromdust and moisture
- DeviceNet„¢, PROFIBUS DP and CC-Link, EtherNet/IP„¢, EtherCAT fieldbus protocols
- Maximum 12 stations available as standard
Specifications
- Country of OriginJP
- SeriesVQC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data