Motion
VV5QC41-08C10SD6Q2N

SMC CORP OF AMERICA
VV5QC41-08C10SD6Q2N

Solenoid-Operated Air Control Valve - 4-Way, Manifold, One-touch fitting for 1 in
MI ITEM #09825263
MFR #VV5QC41-08C10SD6Q2N
List Price$895.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC41-08C10SD6Q2N

Solenoid-Operated Air Control Valve - 4-Way, Manifold, One-touch fitting for 1 in
MI ITEM #09825263
MFR #VV5QC41-08C10SD6Q2N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$895.86/each for your price

Overview

Mfr description
VV5QC41-08C10SD6Q2N VQC MANIFOLD
  • Base mount EX600 type plug-in manifold for VQC4000 valves
  • Protective enclosure conforms to IP67 for protection fromdust and moisture
  • DeviceNet„¢, PROFIBUS DP and CC-Link, EtherNet/IP„¢, EtherCAT fieldbus protocols
  • Maximum 12 stations available as standard

Specifications

  • Piping Type
    Manifold
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Port Size
    One-touch fitting for 1 in
  • Series
    VQC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text