Overview
Mfr description
VV5QC51-1004NSD6EA2 VQC MANIFOLD
- Base mount EX600 type plug-in manifold for VQC5000 valves
- Protective enclosure conforms to IP67 for protection fromdust and moisture
- DeviceNet„¢, PROFIBUS DP and CC-Link, EtherNet/IP„¢, EtherCAT fieldbus protocols
- Maximum 12 stations available as standard
Specifications
- Piping TypeManifold
- Country of OriginUS
- Flow Direction4-Way
- SeriesVQC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data