Motion
VV5QC41-0303FTD0

SMC CORP OF AMERICA
VV5QC41-0303FTD0

Solenoid-Operated Air Control Valve - 4-Way, 2 Solenoid, Manifold, 3/8 in
Mi Item #09825343
MFR #VV5QC41-0303FTD0
Price$275.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC41-0303FTD0

Solenoid-Operated Air Control Valve - 4-Way, 2 Solenoid, Manifold, 3/8 in
Mi Item #09825343
MFR #VV5QC41-0303FTD0

Mfr description
VV5QC41-0303FTD0 VQC MANIFOLD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$275.05/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Number Of Solenoids
    2
  • Piping Type
    Manifold
  • Series
    VQC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)