Motion
VV5QZ32-10C
VQZ 4/5 PORT SOLENOID VALVE with VQZ3000 Model
Mi Item #09825647
MFR #VV5QZ32-10C
Price$73.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VQZ 4/5 PORT SOLENOID VALVE with VQZ3000 Model
Mi Item #09825647
MFR #VV5QZ32-10C

Mfr description
VV5QZ32-10C BODY PORTED MANIFOLD
  • Stacking type connector kit manifold for VQZ**2* valve
  • DIN rail mounting for ease of installation
  • Valves seperate from manifold for ease of maintenance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.45/each

Specifications

Details

  • Country of Origin
    JP
  • For Use With Series
    VQZ3000
  • Kit Type
    Connector
  • Number Of Stations
    10
  • Series
    VQZ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)