Motion
VV5QZ12-02C-D

SMC CORP OF AMERICA
VV5QZ12-02C-D

Solenoid-Operated Air Control Valve - 4-Way, 110 V ac, 2 Solenoid, L Plug, Body Ported
Mi Item #09825659
MFR #VV5QZ12-02C-D
Price$38.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QZ12-02C-D

Solenoid-Operated Air Control Valve - 4-Way, 110 V ac, 2 Solenoid, L Plug, Body Ported
Mi Item #09825659
MFR #VV5QZ12-02C-D

Mfr description
VV5QZ12-02C-D VQZ1000 BODY PORTED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.71/each

Specifications

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • For Use With Series
    VQZ1000
  • Kit Type
    Connector
  • Number Of Solenoids
    2
  • Number Of Stations
    2
  • Piping Type
    Body Ported
  • Series
    VQZ
  • Solenoid Electrical Entry
    L Plug
  • Solenoid Supply Voltage
    110 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)