Motion
VV5QC41-1003MD3

SMC CORP OF AMERICA
VV5QC41-1003MD3

Solenoid-Operated Air Control Valve - 4-Way, Circular Connector, Base Mounted Plug-in, 3/8 in
Mi Item #09825700
MFR #VV5QC41-1003MD3
Price$828.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC41-1003MD3

Solenoid-Operated Air Control Valve - 4-Way, Circular Connector, Base Mounted Plug-in, 3/8 in
Mi Item #09825700
MFR #VV5QC41-1003MD3

Mfr description
VV5QC41-1003MD3 VQC MANIFOLD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$828.21/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Piping Type
    Base Mounted Plug-in
  • Series
    VQC
  • Solenoid Electrical Entry
    Circular Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)