Overview
Mfr description
VV5QZ12-07C-D0-00T VQZ1000 BODY PORTED
Specifications
- Piping TypeBody Ported
- Country of OriginJP
- Flow Direction4-Way
- For Use With SeriesVQZ1000
- Number Of Stations7
- Kit TypeConnector
- SeriesVQZ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data