Motion
VV5QZ35-02C6C-D0

SMC CORP OF AMERICA
VV5QZ35-02C6C-D0

VQZ 4/5 PORT SOLENOID VALVE with VQZ3000 Model
Mi Item #09825774
MFR #VV5QZ35-02C6C-D0
Price$79.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QZ35-02C6C-D0

VQZ 4/5 PORT SOLENOID VALVE with VQZ3000 Model
Mi Item #09825774
MFR #VV5QZ35-02C6C-D0

Mfr description
VV5QZ35-02C6C-D0 BASE MOUNTED MANIFOLD
  • Base mounted connector type plug lead manifold for VQZ**5* valve
  • Optional DIN rail mounting for ease of installation
  • Both 3 and 5 port valves can be mounted on the same manifold
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.70/each

Specifications

Details

  • Country of Origin
    JP
  • For Use With Series
    VQZ3000
  • Kit Type
    Connector
  • Number Of Stations
    2
  • Series
    VQZ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)