Overview
Mfr description
VV5QC11-02N7MD0-D0S VQC MANIFOLD
- Base mount plug-in manifold for VQC1000 valve
- Protective enclosure conforms to IP67 for protectionfrom dust and moisture
- Maximum 12 stations available as standard
- Optional DIN rail mount
- 21 port sizes available
Specifications
- Country of OriginUS
- SeriesVQC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data