Overview
Mfr description
VV5QZ35-06C6C VQZ3000 BASE MOUNTED
- Base mounted connector type plug lead manifold for VQZ**5* valve
- Optional DIN rail mounting for ease of installation
- Both 3 and 5 port valves can be mounted on the same manifold
- Maximum 20 stations available as standard
- 16 port sizes available
Specifications
- Country of OriginJP
- For Use With SeriesVQZ3000
- Number Of Stations6
- Kit TypeConnector
- SeriesVQZ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data