Motion
VV5QZ15-04C6C

SMC CORP OF AMERICA
VV5QZ15-04C6C

Solenoid-Operated Air Control Valve - 4-Way, Base Mounted, One-touch fitting for 6 mm
Mi Item #09826106
MFR #VV5QZ15-04C6C
Price$51.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QZ15-04C6C

Solenoid-Operated Air Control Valve - 4-Way, Base Mounted, One-touch fitting for 6 mm
Mi Item #09826106
MFR #VV5QZ15-04C6C

Mfr description
VV5QZ15-04C6C VQZ1000 BASE MOUNTED
  • Base mounted connector type plug lead manifold for VQZ**5* valve
  • Optional DIN rail mounting for ease of installation
  • Both 3 and 5 port valves can be mounted on the same manifold
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.01/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 6 mm

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • For Use With Series
    VQZ1000
  • Kit Type
    Connector
  • Number Of Stations
    4
  • Piping Type
    Base Mounted
  • Series
    VQZ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)