Motion
VV5QC51-0203SQB

SMC CORP OF AMERICA
VV5QC51-0203SQB

Solenoid-Operated Air Control Valve - 4-Way, Manifold, 3/8 in
Mi Item #09826310
MFR #VV5QC51-0203SQB
Price$555.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC51-0203SQB

Solenoid-Operated Air Control Valve - 4-Way, Manifold, 3/8 in
Mi Item #09826310
MFR #VV5QC51-0203SQB

Mfr description
VV5QC51-0203SQB VQC5000 VALVE MANIFOLD
  • Base mount EX260 type plug-in manifold for VQC5000 valves
  • DeviceNet„¢, PROFIBUS DP, CC-Link, Ether CAT and PROFINET fieldbus protocols
  • Maximum 12 stations available as standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$555.97/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Piping Type
    Manifold
  • Series
    VQC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)