Motion
VV5QC41-10N11TMD0

SMC CORP OF AMERICA
VV5QC41-10N11TMD0

Solenoid-Operated Air Control Valve - 4-Way, Circular Connector, Base Mounted Plug-in, One-touch fitting for 3/8 in
MI ITEM #09826340
MFR #VV5QC41-10N11TMD0
Price$623.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC41-10N11TMD0

Solenoid-Operated Air Control Valve - 4-Way, Circular Connector, Base Mounted Plug-in, One-touch fitting for 3/8 in
MI ITEM #09826340
MFR #VV5QC41-10N11TMD0

Mfr description
VV5QC41-10N11TMD0 VQC MANIFOLD
  • For VQC4000 base mount, plug-in valves
  • Conforms to IP67 for protection from dust and moisture
  • Multi-connector kit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$623.04/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 3/8 in

Details

  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Piping Type
    Base Mounted Plug-in
  • Series
    VQ
  • Solenoid Electrical Entry
    Circular Connector

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)