Overview
Mfr description
VV5QC51-0204NTD0 VQC5000 VALVE MANIFOLD
- For VQC5000 base mount, plug-in valves
- Conforms to IP67 for protection from dust and moisture
- Terminals are concentrated in compact clusters within the terminal block box
- G3/4 electrical entry allows connection of conduit fittings
- 1 to 10 stations available as standard
Specifications
- Piping TypeManifold
- Country of OriginJP
- Flow Direction4-Way
- Port Size1/2 in
- SeriesVQC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data