Motion
VV5QZ15-10N7TC-D0

SMC CORP OF AMERICA
VV5QZ15-10N7TC-D0

VQZ 4/5 PORT SOLENOID VALVE with VQZ1000 Model
Mi Item #09826476
MFR #VV5QZ15-10N7TC-D0
Price$103.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QZ15-10N7TC-D0

VQZ 4/5 PORT SOLENOID VALVE with VQZ1000 Model
Mi Item #09826476
MFR #VV5QZ15-10N7TC-D0

Mfr description
VV5QZ15-10N7TC-D0 VQZ1000 BASE MOUNTED
  • Base mounted connector type plug lead manifold for VQZ**5* valve
  • Optional DIN rail mounting for ease of installation
  • Both 3 and 5 port valves can be mounted on the same manifold
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.82/each

Specifications

Details

  • Country of Origin
    JP
  • For Use With Series
    VQZ1000
  • Kit Type
    Connector
  • Number Of Stations
    10
  • Series
    VQZ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)