Motion
VV5QC11-04C6FD2-DNS

SMC CORP OF AMERICA
VV5QC11-04C6FD2-DNS

VQC Manifold
MI ITEM #09826561
MFR #VV5QC11-04C6FD2-DNS
List Price$262.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC11-04C6FD2-DNS

VQC Manifold
MI ITEM #09826561
MFR #VV5QC11-04C6FD2-DNS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$262.64/each for your price

Overview

Mfr description
VV5QC11-04C6FD2-DNS VQC MANIFOLD
  • Base mount, plug-in manifold for VQC1000 valve
  • Conforms to IP40
  • D-sub connector reduces labor while minimizingwiring and saving space
  • 25 pin D-sub connector that conforms to MIL standards
  • Maximum 24 stations available as standard
  • Optional DIN rail mount
  • 21 port sizes available

Specifications

  • Country of Origin
    US
  • Series
    VQC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text