Overview
Mfr description
VV5QZ15-18N3TC-R VQZ1000 BASE MOUNTED
Specifications
- Piping TypeBase Mounted
- Country of OriginJP
- Flow Direction4-Way
- For Use With SeriesVQZ1000
- Number Of Stations18
- Kit TypeConnector
- SeriesVQZ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data